Beli smc air pressure switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Connection Port Diameter: G3/8
- Working Pressure: 0 to 0.8MPa
- withstanding Pressure: 1MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Discoloration Temperature: 130° C
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- Riken Kiki Pressure Switch PCS-700Deskripsi:Pressure can be set easily without tools.atribut:
- Maximum Working Pressure: 70MPa
- Mounting Screw: G1/2
- Minimum Scale: 10MPa
- Contact Capacity: 250V 3A
- CONVUM Pressure SwitchDeskripsi:-With a thin design that can be connected to the vacuum inlet of a large flow rate.-A rich variety of connection port diameters.atribut:
- Set Pressure: 0.5 to 2.0 (MPa)
- Connection Port Diameter: R3/8
- Working Pressure: 0 to 2.0MPa
- withstanding Pressure: 3MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
- CKD Pressure Switchatribut:
- Mass (kg): 0.57
- Working Fluid: Compressed air
- Guaranteed Pressure Resistance (MPa): 1.5
- Ambient Humidity (% RH): 90 or less
- Ambient Temperature (°C): -5 to 60 °C (but without freezing)
- Body Material: Zinc die casting
- Dimensions (mm): 70.4 x 92 x 52.4
- Fluid Temperature (°C): 5 to 60
- Hysteresis (MPa): 0.1 to 0.49: Hysteresis within 0.049. 0.5 to 0.8: Hysteresis within 0.078
- Inductive load (A): Inductive load: Voltage (NC/NO) AC125V 15/15, AC250V 15/15, DC30V 5.0/5.0. Motor load: Voltage (NC/NO) AC125V 5.0/2.5, AC250V 3.0/1.5, DC30V 5.0/2.5
- Insulation resistance (M omega): 100 or more (at DC 500 V meg)
- Mounting attitude: Any
- Permissible operation frequency (times/minute): 20
- Pressure Adjustment Range (MPa): 0.1 to 0.8
- Repeatability : Within +/- 0.020MPa for the set pressure
- Switch shape: Micro switch: Z-15GD-B (OMRON)
- SMC Air Gripperatribut:
- Magnet Yes/No: yes
- Action: Single acting (Normally open)
- Bore Size (mm): 16
- Cover: With dust cover
- Number of Fingers: 2 fingers
- Port Size: M3 x 0.5
- Remarks: Not applicable for in-vehicle, medical, and consumer industries
- Series: MHZJ
- SMC Flow Switch /Paddle Styleatribut:
- CE-Compliant: None
- Thread Type: Rc
- SMC Standard Air Cylinder (Silinder Pneumatik)atribut:
- Pivot Bracket: None
- Mounting Style: Double Clevis Style
- Auto Switch: Without Auto Switch
- Suffix For Cylinder: Rubber Cushion
- Bore Size (mm): 16
- Cylinder Stroke (mm): Standard Stroke 30
- Auto Switch Mounting Style: None
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Head Cover Port Location: Perpendicular To Axis
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- SMC Flow Switch /Diaphragm Styleatribut:
- Body Size (L/minute): 10
- Port Size: 1/2
- Set Flow Rate (L/minute): 1 To 10
- Thread Type: Rc
- Made To Order: Standard
- Light: None
- SMC Air Cylinder (CG1) 32mm (Silinder Pneumatik)atribut:
- With Auto Switch (Built-in Magnet): With Auto Switch
- Stroke Adjustment Symbol: None
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Made To Order: Standard
- Mounting Style: Rubber Bumper
- Rod End Bracket: None
- Rod End Thread: Rod End Male Thread
- JTC Oil Pressure Sender Switch Socketatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Square Drive (mm): 12.7
Daftar Harga smc air pressure switch Terbaru October 2026
| SMC Pressure Switch Isg-Series | Rp1.799.900 |
| SMC Pressure Switch | Rp1.099.900 |
| SMC Compact Pressure Switch | Rp1.799.900 |
| TRUSCO Pressure Switch | Rp1.099.900 |
| Nihon Seiki Pressure Switch | Rp1.299.900 |
| Nihon Seiki Pressure Switch | Rp1.599.900 |
| Riken Kiki Pressure Switch PCS-700 | Rp10.999.900 |
| CONVUM Pressure Switch | Rp1.799.900 |
| CKD Pressure Switch | Rp979.900 |
| SMC Pressure Gauge | Rp50.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)































































































































































/1iP102077054-2.jpg)

%2032mm%20(Silinder%20Pneumatik)/8pP101579313-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)